Motion
221920
Oil Seal - Solid, 19 mm Shaft Dia., 30.20 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05560547
MFR #221920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 19 mm Shaft Dia., 30.20 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05560547
MFR #221920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
221920 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    19 mm
  • Outside Diameter
    30.20 mm
  • Overall Width
    7 mm
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893469874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text