Motion
7209 BECBJ

SKF
7209 BECBJ

45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
MI ITEM #05560596
MFR #7209 BECBJ
Price$225.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7209 BECBJ

45 mm Bore, 85 mm OD, 19 mm Width, Open, 40 ° Contact Angle
MI ITEM #05560596
MFR #7209 BECBJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.974 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7209BECBJ
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570506877
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570506877

Overview

Mfr description
7209BECBJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought