Overview
Mfr description
7002-16-24-BS
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1 in, 1-1/2 in
- End 1 Thread1-5/16-12 UN, G - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1 in, 1-1/2 in
- End 2 Thread1-5/16-12 UN, G - 1-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data