Motion
PAK1002
Collapse-A-Tainer® Spill Containment Berm - XR-5® 30 mil, 2513 gal Sump Capacity, Dimensions: 153 x 345 x 12 in
Mi Item #05561049
MFR #PAK1002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collapse-A-Tainer® Spill Containment Berm - XR-5® 30 mil, 2513 gal Sump Capacity, Dimensions: 153 x 345 x 12 in
Mi Item #05561049
MFR #PAK1002

Mfr description
PAK1002 PIG® COLLAPSE-A-TAINER FAIL-SAF
  • Endwalls can remain folded down during normal use, but automatically rise with the liquid level when a leak occurs
  • Heavy-duty hinges can be manually locked into place when snow, hoses or other heavy objects could prevent the flotation system from functioning
  • Right-angle hinge design allows more unobstructed working space on interior of unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    153 x 345 x 12 in
  • Height
    1 ft
  • Length
    28.75 ft
  • Weight
    167 lbs
  • Width
    12.75 ft

Details

  • Color
    Black, Yellow
  • Material
    XR-5® 30 mil
  • Sump Capacity
    2513 gal (US)
  • Type
    Spill Containment Berm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)