Motion
22332KEMBW33C3

TIMKEN
22332KEMBW33C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05561062
MFR #22332KEMBW33C3
Price$7,558.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22332KEMBW33C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05561062
MFR #22332KEMBW33C3

Mfr description
22332KEMBW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,558.11/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Weight
    110.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796262638
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796262638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)