Motion
177924
MI ITEM #05561090
MFR #177924
Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05561090
MFR #177924

Mfr description
177924 ZEP DEO-3 4-1GL
  • Can be diluted up to 100 times with water for economical, yet effective odor control; low toxicity; Contains only biodegradable emulsifiers; USDA authorized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.88/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Depth
    6.02 in
  • Height
    12.25 in
  • Width
    6.02 in

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Use in sewers, sewage lines, disposal plants, etc..
  • Chemical Type
    Water Based
  • Color
    Reddish Brown
  • Concentration
    Concentrated - See label for dilutions
  • Container Type
    Jug
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Zep Big Orange-E (aerosol), Zep Big Orange (aerosol), Zep Deo 3, Zep Orange Gel Degreaser
  • Form
    Liquid
  • Manufacturer Upc Number
    690858177902
  • Package Quantity
    4
  • Prop 65 Statement
    This product can expose you to chemicals including ethylene oxide, 1,4-dioxane, which is/are known to the State of California to cause cancer, and ethylene oxide, methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Fruity
  • UPC_NO
    10690858177909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)