Motion
23236EMBW33C3

TIMKEN
23236EMBW33C3

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open, C3
Mi Item #05561092
MFR #23236EMBW33C3
Price$8,253.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23236EMBW33C3

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open, C3
Mi Item #05561092
MFR #23236EMBW33C3

Mfr description
23236EMBW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,253.65/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    112 mm
  • Weight
    84.93 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796290334
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796290334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)