Motion
12IEEX20

LIFT-ALL
12IEEX20

1/2" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #05561115
MFR #12IEEX20
Your Price$90.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IEEX20

1/2" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #05561115
MFR #12IEEX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.55/each(List $104.14)

Overview

Mfr description
12IEEX20 WIRE ROPE SLING 1/2X20-6X19
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Sling Type
    Eye and Eye
  • Rope Class
    6 x 19
  • Core
    Independent Wire Rope Core (IWRC)
  • Material
    STEEL
  • Nominal Diameter
    1/2 in
  • Breaking Strength
    13.3 ton
  • Hardware Type
    Eye & Eye
  • Sling Vertical Weight Capacity
    2.5 ton
  • Sling Choker Weight Capacity
    1.9 ton
  • Sling Vertical Basket Weight Cap
    5.1 ton
  • Eye Size
    2-3/4 x 1-1/2 (Thimble) in, 4-3/8 x 2-3/8 (Slip-Through Thimble) in, 6 x 2-1/4 (Crescent Thimble) in, 8 x 4 (Standard) in
  • Hook Opening Size
    1/2 (Sliding Choker) in
  • Hook Weight Capacity
    3 ton
  • Standards Met
    OSHA
  • Choker Capacity
    3800 lbs
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    10200 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886271961
  • UPC_NO
    697886271961
  • Nominal Break Strength
    5000 lbs
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • Vertical Capacity 90
    5000 lbs
  • Weight
    10.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought