Motion
58IEEX8

LIFT-ALL
58IEEX8

5/8" X 8' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561117
MFR #58IEEX8
Price$80.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58IEEX8

5/8" X 8' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561117
MFR #58IEEX8

Mfr description
58IEEX8 WIRE ROPE SLING 5/8X8-6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.72/each

Specifications

Dimensions

  • Breaking Strength
    20.6 ton
  • Diameter
    5/8 in
  • Eye Size
    1-3/4 x 3-1/4 (Thimble) in, 2-3/4 x 7 (Crescent Thimble) in, 3-3/8 x 6-5/8 (Slip-Through Thimble) in, 5 x 10 (Standard) in
  • Hook Opening Size
    5/8 (Sliding Choker) in
  • Nominal Diameter
    5/8 in
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    7.8 ton
  • Weight
    9.26 lbs

Details

  • Basket Capacity 90
    15600 lbs
  • Choker Capacity
    5800 lbs
  • Color
    SELF
  • Core
    Independent Wire Rope Core (IWRC)
  • Country of Origin
    CN
  • Hardware Type
    Eye & Eye
  • Hook Weight Capacity
    4.5 ton
  • Manufacturer Upc Number
    697886272005
  • Material
    STEEL
  • Nominal Break Strength
    7800 lbs
  • Rope Class
    6 x 19
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Choker Weight Capacity
    2.9 ton
  • Sling Type
    Eye and Eye
  • Sling Vertical Weight Capacity
    3.9 ton
  • Standards Met
    OSHA
  • Ultimate Break Strength Or Proof Tst
    15600 lbs
  • UPC_NO
    697886272005
  • Vertical Capacity 90
    7800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)