Motion
1IEEX20

LIFT-ALL
1IEEX20

1" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561131
MFR #1IEEX20
Price$330.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1IEEX20

1" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561131
MFR #1IEEX20

Mfr description
1IEEX20 WIRE ROPE SLING 1X20'-6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.36/each

Specifications

Dimensions

  • Breaking Strength
    51.7 ton
  • Diameter
    1 in
  • Eye Size
    11-1/2 x 4-1/2 (Crescent Thimble) in, 16 x 8 (Standard) in, 4-1/2 x 2-1/2 (Thimble) in, 7-1/8 x 3-3/4 (Slip-Through Thimble) in
  • Hook Opening Size
    1 (Sliding Choker) in
  • Nominal Diameter
    1 in
  • Sling Length
    20 ft
  • Sling Vertical Basket Weight Cap
    20 ton
  • Weight
    59 lbs

Details

  • Basket Capacity 90
    40000 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Core
    Independent Wire Rope Core (IWRC)
  • Country of Origin
    CN
  • Hardware Type
    Eye & Eye
  • Hook Weight Capacity
    11 ton
  • Manufacturer Upc Number
    697886272234
  • Material
    STEEL
  • Nominal Break Strength
    19600 lbs
  • Rope Class
    6 x 19
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Choker Weight Capacity
    7.2 ton
  • Sling Type
    Eye and Eye
  • Sling Vertical Weight Capacity
    9.8 ton
  • Standards Met
    OSHA
  • Ultimate Break Strength Or Proof Tst
    39200 lbs
  • UPC_NO
    697886272234
  • Vertical Capacity 90
    19600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)