Motion
14IEEX6

LIFT-ALL
14IEEX6

1/4" X 6' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561132
MFR #14IEEX6
Price$21.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14IEEX6

1/4" X 6' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #05561132
MFR #14IEEX6

Mfr description
14IEEX6 WIRE ROPE SLING 1/4X6'-6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.86/each

Specifications

Dimensions

  • Breaking Strength
    3.4 ton
  • Diameter
    1/4 in
  • Eye Size
    2 x 4 (Crescent Thimble) in, 2 x 4 (Standard) in, 2-1/8 x 4-1/8 (Slip-Through Thimble) in, 7/8 x 1-5/8 (Thimble) in
  • Hook Opening Size
    3/8 (Sliding Choker) in
  • Nominal Diameter
    1/4 in
  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    1.3 ton
  • Weight
    1.03 lbs

Details

  • Basket Capacity 90
    2600 lbs
  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Core
    Independent Wire Rope Core (IWRC)
  • Country of Origin
    CN
  • Hardware Type
    Eye & Eye
  • Hook Weight Capacity
    11 ton
  • Manufacturer Upc Number
    697886271695
  • Material
    STEEL
  • Nominal Break Strength
    1300 lbs
  • Rope Class
    6 x 19
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Choker Weight Capacity
    0.48 ton
  • Sling Type
    Eye and Eye
  • Sling Vertical Weight Capacity
    0.65 ton
  • Standards Met
    OSHA
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • UPC_NO
    697886271695
  • Vertical Capacity 90
    1300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)