Motion
CXSJM15-50-M9BWSDPC3

SMC CORP OF AMERICA
CXSJM15-50-M9BWSDPC3

Cyl, Compact, Slide Bearing
Mi Item #05561404
MFR #CXSJM15-50-M9BWSDPC3
Price$378.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM15-50-M9BWSDPC3

Cyl, Compact, Slide Bearing
Mi Item #05561404
MFR #CXSJM15-50-M9BWSDPC3

Mfr description
CXSJM15-50-M9BWSDPC3 CYL, COMPACT,
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M15-50-M9BWSDPC3
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    3 Pcs Switches, M12-4 Pin Connector), M9Bw Auto Switch, Sdpc (0.5M Cord Length
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)