Motion
RDQB32-20-M9BWSDPC

SMC CORP OF AMERICA
RDQB32-20-M9BWSDPC

Cyl, Compact, Air Cushion, Sw Capable
Mi Item #05561407
MFR #RDQB32-20-M9BWSDPC
Price$230.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB32-20-M9BWSDPC

Cyl, Compact, Air Cushion, Sw Capable
Mi Item #05561407
MFR #RDQB32-20-M9BWSDPC

Mfr description
RDQB32-20-M9BWSDPC CYL, COMPACT, AIR
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, M9Bw Auto Switch, Rod End Female Threads (Standard), Sdpc Prewired Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    RQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)