Motion
695AZZ

NTN
695AZZ

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05561411
MFR #695AZZ
Price$19.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
695AZZ

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05561411
MFR #695AZZ

Mfr description
695AZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.18/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    695AZZ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 695AZZ is a 5 mm bore radial/deep groove ball bearing with a 13 mm OD and 4 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    695AZZ
  • Manufacturer Upc Number
    4547359588194
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    40000 rpm
  • Maximum Operating RPM
    40000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    260 lbf
  • Radial Static Load Capacity
    97 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)