Motion
RDQB40-20-M9BWSDPC

SMC CORP OF AMERICA
RDQB40-20-M9BWSDPC

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #05561445
MFR #RDQB40-20-M9BWSDPC
List Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB40-20-M9BWSDPC

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #05561445
MFR #RDQB40-20-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.98/each for your price

Overview

Mfr description
RDQB40-20-M9BWSDPC

Specifications

  • Compact Cylinder Type
    Air Cushioned
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    20 mm
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    RQ
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Series
    RQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought