Motion
ZM50
ZM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 2-1/2 in Face Dia., 14 mm Width
Mi Item #05561512
MFR #ZM50
Price$238.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 2-1/2 in Face Dia., 14 mm Width
Mi Item #05561512
MFR #ZM50

Mfr description
ZM50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.89/each

Specifications

Dimensions

  • Face Diameter  
    2-1/2 in
  • Outside Diameter  
    70 mm
  • Overall Height
    0.5000 in
  • Overall Width
    14 mm
  • Thread Size  
    M50x1.5 mm
  • Weight
    0.428 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)