Motion
7000118684

3M
7000118684

Belt - Aluminum Oxide Material, 132.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #05561778
MFR #7000118684
Price$66.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118684

Belt - Aluminum Oxide Material, 132.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #05561778
MFR #7000118684

Mfr description
19954 BELT 3X132 A6X 237AA FF TRIZACT 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.73/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Color
    Gray
  • Manufacturer Stock Number
    60440173262
  • Manufacturer Upc Number
    00051125199544
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125199544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)