Motion
28473 DISC PAD 4X5/8-11F COOL RUNNING TR 5/CS

3M
28473 DISC PAD 4X5/8-11F COOL RUNNING TR 5/CS

3M™ Roloc™ D/F Cool Running Disc Pad TR 28473, 4 in x 5/8-11 Internal, FIN, 5 per case
MI ITEM #05561783
MFR #28473 DISC PAD 4X5/8-11F COOL RUNNING TR 5/CS
Your Price$83.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28473 DISC PAD 4X5/8-11F COOL RUNNING TR 5/CS

3M™ Roloc™ D/F Cool Running Disc Pad TR 28473, 4 in x 5/8-11 Internal, FIN, 5 per case
MI ITEM #05561783
MFR #28473 DISC PAD 4X5/8-11F COOL RUNNING TR 5/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.86/each(List $96.44)

Overview

Mfr description
28473 DISC PAD 4X5/8-11F COOL RUNNING TR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Manufacturer Stock Number
    60440237901
  • Manufacturer Upc Number
    00051141284736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought