Motion
7010326395

3M
7010326395

Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 43 in Belt Width
MI ITEM #05561793
MFR #7010326395
Price$158.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326395

Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 43 in Belt Width
MI ITEM #05561793
MFR #7010326395

Mfr description
66667 BELT 43X75 P180X 340D 3-M-ITE RBC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.68/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    43 in
  • Overall Length
    75 in
  • Overall Width
    43 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Very Fine
  • Grit FEPA
    P180
  • Grit Number
    180
  • Manufacturer Stock Number
    60440212599
  • Manufacturer Upc Number
    00051115666674
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)