Motion
69722 DISC 4XNH 1MIC 662XW DIAMOND LAPPING FILM TYPE H DIE#400BB 50/500

3M
69722 DISC 4XNH 1MIC 662XW DIAMOND LAPPING FILM TYPE H DIE#400BB 50/500

Disc - Diamond Abrasive Material, Purple Color
MI ITEM #05561794
MFR #69722 DISC 4XNH 1MIC 662XW DIAMOND LAPPING FILM TYPE H DIE#400BB 50/500
List Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69722 DISC 4XNH 1MIC 662XW DIAMOND LAPPING FILM TYPE H DIE#400BB 50/500

Disc - Diamond Abrasive Material, Purple Color
MI ITEM #05561794
MFR #69722 DISC 4XNH 1MIC 662XW DIAMOND LAPPING FILM TYPE H DIE#400BB 50/500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.88/each for your price

Overview

Mfr description
69722 DISC 4XNH 1MIC 662XW DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
  • Flat surface, no rounding
  • Good finish
  • Long abrasive life minimizes disc changes
  • Available in discs, rolls and sheets

Specifications

  • Abrasive Material
    Diamond
  • Color
    Purple
  • Overall Diameter
    4 in
  • Manufacturer Stock Number
    60020009597
  • Manufacturer Upc Number
    00051111697221
  • UPC_NO
    00051111697221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought