Motion
49065 EMI ALUM FOIL SHIELDING TAPE 1170 1/2 IN X 18 YD , 3 IN PAPER CORE

3M
49065 EMI ALUM FOIL SHIELDING TAPE 1170 1/2 IN X 18 YD , 3 IN PAPER CORE

3M™ EMI Aluminum Foil Shielding Tape 1170, 1/2 in x 18 yd, 18 Rolls/Case
Mi Item #05561816
MFR #49065 EMI ALUM FOIL SHIELDING TAPE 1170 1/2 IN X 18 YD , 3 IN PAPER CORE
Price$74.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49065 EMI ALUM FOIL SHIELDING TAPE 1170 1/2 IN X 18 YD , 3 IN PAPER CORE

3M™ EMI Aluminum Foil Shielding Tape 1170, 1/2 in x 18 yd, 18 Rolls/Case
Mi Item #05561816
MFR #49065 EMI ALUM FOIL SHIELDING TAPE 1170 1/2 IN X 18 YD , 3 IN PAPER CORE

Mfr description
49065 EMI ALUM FOIL SHIELDING TAPE 1170
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique adhesive creates secure contact with the application surface
  • Suitable for EMI shielding, grounding and static charge draining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.82/each

Specifications

Dimensions

  • Length
    18 yd
  • Width
    0.5 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051138490652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)