Motion
7000122088 STANDARD ABRASIVES QUICK CHANGE P.A.R.T. GP DISC, 800072, A/O ME

3M
7000122088 STANDARD ABRASIVES QUICK CHANGE P.A.R.T. GP DISC, 800072, A/O ME

Quick Change Disc - 0.6250 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #05561841
MFR #7000122088 STANDARD ABRASIVES QUICK CHANGE P.A.R.T. GP DISC, 800072, A/O ME
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122088 STANDARD ABRASIVES QUICK CHANGE P.A.R.T. GP DISC, 800072, A/O ME

Quick Change Disc - 0.6250 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #05561841
MFR #7000122088 STANDARD ABRASIVES QUICK CHANGE P.A.R.T. GP DISC, 800072, A/O ME

Mfr description
7000122088 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specialized disc effectively removes surface contaminants, paint or primer at electrical grounding contact points
  • Center hole diameter self-aligns so disc will only clean workpiece hole and maintain anodized layer that surrounds it
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Disc Diameter  
    0.6250 in
  • Overall Diameter
    0.625 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Method
    TSM
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115368547
  • Max Rpm
    12000 rpm
  • Mounting Type
    TSM
  • UPC_NO
    00051115368547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)