Motion
7000122065 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 813710, 6 IN X 1/4 IN

3M
7000122065 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 813710, 6 IN X 1/4 IN

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #05561874
MFR #7000122065 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 813710, 6 IN X 1/4 IN
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122065 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 813710, 6 IN X 1/4 IN

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #05561874
MFR #7000122065 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 813710, 6 IN X 1/4 IN

Mfr description
7000122065 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115359606
  • UPC_NO
    00051115359606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)