Motion
7000122066 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860608, 5 IN X 1/2 IN

3M
7000122066 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860608, 5 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
Mi Item #05561875
MFR #7000122066 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860608, 5 IN X 1/2 IN
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122066 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860608, 5 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
Mi Item #05561875
MFR #7000122066 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 860608, 5 IN X 1/2 IN

Mfr description
7000122066 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115359644
  • UPC_NO
    00051115359644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)