Motion
7000122071 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

3M
7000122071 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #05561876
MFR #7000122071 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122071 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #05561876
MFR #7000122071 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.96/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115360725
  • UPC_NO
    00051115360725

Overview

Mfr description
7000122071 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
  • Hook and loop style attachment for random orbital sanding systems
  • Dust holes help facilitate dust-free workpiece and environment when used with a vacuum system
  • Multi-purpose abrasive discs work well on most metals
  • Tough, pliable nylon web cleans and deburrs while leaving a professional finish
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in medium (MED) and very fine (VFN) grade aluminum oxide mineral
  • Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought