Motion
60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT GRIND & BLEND BLUE DISC 50/CS

3M
60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT GRIND & BLEND BLUE DISC 50/CS

Scotch-Brite™ Light Grinding and Blending Disc, GB-DN, Super Duty A Coarse, TN Quick Change, 4-1/2 in, 50 per case
Mi Item #05561889
MFR #60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT GRIND & BLEND BLUE DISC 50/CS
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT GRIND & BLEND BLUE DISC 50/CS

Scotch-Brite™ Light Grinding and Blending Disc, GB-DN, Super Duty A Coarse, TN Quick Change, 4-1/2 in, 50 per case
Mi Item #05561889
MFR #60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT GRIND & BLEND BLUE DISC 50/CS

Mfr description
60349 LG-BD 4-1/2XNH ACRS QC SD LIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Blue
  • Manufacturer Upc Number
    00048011603490
  • Max Rpm
    12000 rpm
  • Series
    GB-DN
  • UPC_NO
    00048011603490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)