Motion
60358 ROLOC 4" HD CRSE DISC LIGHT GRIND & BLEND SCOTCHBRITE

3M
60358 ROLOC 4" HD CRSE DISC LIGHT GRIND & BLEND SCOTCHBRITE

Scotch-Brite™ Roloc™ Light Grinding and Blending Disc, GB-DR, Heavy Duty A Coarse, TR, 4 in, 25 per inner, 100 per case
MI ITEM #05561890
MFR #60358 ROLOC 4" HD CRSE DISC LIGHT GRIND & BLEND SCOTCHBRITE
List Price$8.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60358 ROLOC 4" HD CRSE DISC LIGHT GRIND & BLEND SCOTCHBRITE

Scotch-Brite™ Roloc™ Light Grinding and Blending Disc, GB-DR, Heavy Duty A Coarse, TR, 4 in, 25 per inner, 100 per case
MI ITEM #05561890
MFR #60358 ROLOC 4" HD CRSE DISC LIGHT GRIND & BLEND SCOTCHBRITE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.92/each for your price

Overview

Mfr description
60358 ROLOC 4" HD CRSE DISC LIGHT GRIND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives combines high cut-rate with blending ability to eliminate finishing steps
  • Disc backup pad helps provide high edge durability for consistent finishing and long disc life
  • Scotch-Brite™ material won’t melt on hot welds allowing blending without waiting
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    1000
  • Backing Material
    Cloth
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    00048011603582
  • UPC_NO
    00048011603582
  • Color
    Red
  • Disc Attachment Type
    Type 2
  • Overall Diameter
    4 in
  • Series
    GB-DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text