Overview
Mfr description
7000122072 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
- Hook and loop style attachment for random orbital sanding systems
- Dust holes help facilitate dust-free workpiece and environment when used with a vacuum system
- Multi-purpose abrasive discs work well on most metals
- Tough, pliable nylon web cleans and deburrs while leaving a professional finish
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in medium (MED) and very fine (VFN) grade aluminum oxide mineral
- Maroon
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter6 in
- Manufacturer Upc Number00051115360749
- UPC_NO00051115360749
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data