Motion
17618 213 6X60YD HI-PERFORM TAN MASKING TAPE 8/CASE

3M
17618 213 6X60YD HI-PERFORM TAN MASKING TAPE 8/CASE

Masking Tape - 54.86 m Long, 6.0000 in Wide, Beige
MI ITEM #05561908
MFR #17618 213 6X60YD HI-PERFORM TAN MASKING TAPE 8/CASE
Price$720.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17618 213 6X60YD HI-PERFORM TAN MASKING TAPE 8/CASE

Masking Tape - 54.86 m Long, 6.0000 in Wide, Beige
MI ITEM #05561908
MFR #17618 213 6X60YD HI-PERFORM TAN MASKING TAPE 8/CASE

Mfr description
17618 213 6X60YD HI-PERFORM TAN MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly cured, synthetic rubber adhesive for excellent high-temperature holding and exceptionally clean removal
  • Specially treated crepe paper backing is sliver resistant and easy to tear by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.14/each

Specifications

Dimensions

  • Length
    54.86 m
  • Weight
    2.7 lb
  • Width
    6.0000 in

Details

  • Adhesive Material
    Rubber
  • Application
    Painting and Depainting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006373263
  • Manufacturer Upc Number
    00051115176180
  • Type
    Masking
  • UPC_NO
    00051115176180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)