Motion
48-11-2440

MILWAUKEE TOOL
48-11-2440

M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack
Mi Item #05561990
MFR #48-11-2440
Price$161.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2440

M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack
Mi Item #05561990
MFR #48-11-2440

Mfr description
48-11-2440 M12 REDLITHIUM 4.0AH XC BAT
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$161.22/each

Specifications

Details

  • Additional Details
    Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC extended battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
  • Features & Benefits
    • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and durability • All-weather performance: delivers fade-free power in extreme jobsite conditions • Versatility: powers 70+ Milwaukee M12™ cordless solutions • Battery fuel gauge displays charge status on tool • For use with Milwaukee M12 cordless tools • Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries • Performs in climates below 0°F/-18°C
  • Manufacturer Upc Number
    045242293278
  • Material
    Plastic
  • UPC_NO
    045242293278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)