Motion
19375
Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05562038
MFR #19375
Price$4.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05562038
MFR #19375

Mfr description
19375 TOILET PAPER 2PLY ENMOTION ROLL
  • Compact® coreless bath tissue is the answer to your core needs.
  • Specifically designed to increase tissue capacity, Compact allows you to convert existing dispensers with the use of specially designed dispenser spindles.
  • Up to twice the capacity means less maintenance intervals and reduced risk of product run-outs for improved patron satisfaction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/each

Specifications

Dimensions

  • Maximum Roll Diameter
    4.75 in

Details

  • Color
    White
  • For Use With
    GP#50011, GP#50012, GP#50030, GP#50040, GP#53757, GP#53772/01, GP#56743, GP#56744
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    1000
  • Ply
    2
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    073310193755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)