Motion
CDLSG125-500
CLS Cylinderinder
MI ITEM #05562368
MFR #CDLSG125-500
Price$1,856.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
MI ITEM #05562368
MFR #CDLSG125-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,856.36/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Locking Cylinder
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLS
  • Type
    Locking Cylinder

Overview

Mfr description
CDLSG125-500
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
  • Improved maintainability
  • Strokes to 1600 depending upon mounting brackets
  • Auto switch capable cylinder
  • Auto switch capable brake unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought