Overview
Mfr description
CDQ2F63-125DCZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, long stroke compact cylinder
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 125, 150, 175, 200, 250, 300
- Port threads: Rc, NPT or G
- Auto switch capable
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke125 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- OptionsWith rubber bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeRod Flange
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data