Motion
69083156473

NORTON ABRASIVES
69083156473

Quantum Segmented Wheel -
MI ITEM #05562476
MFR #69083156473
Your Price$927.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083156473

Quantum Segmented Wheel -
MI ITEM #05562476
MFR #69083156473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$927.06/each(List $1,158.82)

Overview

Mfr description
69083156473 GRINDING SEGMENT
  • Revolutionary, versatile engineered ceramic grain shape and chemistry for maximum productivity; lowest total grinding costs
  • The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
  • For use in Cortland Bonus Grind chucks on chucks on surface grinding machines
  • Best choice for all low, medium, and high-force applications ranging from cast iron, to stainless steel and hard-to-grind alloys
  • Performs well on old and new machines with 33 to 100% longer life versus competitive ceramic products; 30%, or better, higher metal removal rate; 15%, or better, lower threshold power

Specifications

  • Material
    Ceramic Alumina
  • Grit Number
    30
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought