1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
82713 PHILLIPS SCREWDRIVER #0X2-1/2
#0, 5.31" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
MI ITEM #
05562527
MFR #
82713 PHILLIPS SCREWDRIVER #0X2-1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
APEX (BRAND) 82713 PHILLIPS SCREWDRIVER #0X2-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
82713 PHILLIPS SCREWDRIVER #0X2-1/2
#0, 5.31" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
MI ITEM #
05562527
MFR #
82713 PHILLIPS SCREWDRIVER #0X2-1/2
Mfr description
82713 PHILLIPS SCREWDRIVER #0X2-1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
2 in
Handle Diameter
0.86 in
Handle Length
2-3/4
Overall Length Range
3" - 6.9"
Phillips Point Size
#0 in
Details
Handle Material Style
Acetate
PSC Code
5120
Shank Type
Round
Tool Type
Standard Phillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items