Motion
82715 #1 X 3 PHILLIPS SCREWDRIVER

APEX (BRAND)
82715 #1 X 3 PHILLIPS SCREWDRIVER

#1, 7" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #05562528
MFR #82715 #1 X 3 PHILLIPS SCREWDRIVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
82715 #1 X 3 PHILLIPS SCREWDRIVER

#1, 7" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #05562528
MFR #82715 #1 X 3 PHILLIPS SCREWDRIVER

Mfr description
82715 #1 X 3 PHILLIPS SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 in
  • Handle Diameter
    1.22 in
  • Handle Length
    3-15/16
  • Overall Length
    7,7 in
  • Overall Length Range
    7" - 9.9"
  • Phillips Point Size
    #1 in

Details

  • Handle Material Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)