Motion
81-112G BRASS HAMMER 2# W/HICKORY HANDLE

APEX (BRAND)
81-112G BRASS HAMMER 2# W/HICKORY HANDLE

2 Lb Nonsparking Brass Hammer 13" OAL, 1-1/2" Face Diam, Hickory Handle
Mi Item #05562547
MFR #81-112G BRASS HAMMER 2# W/HICKORY HANDLE
Price$97.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
81-112G BRASS HAMMER 2# W/HICKORY HANDLE

2 Lb Nonsparking Brass Hammer 13" OAL, 1-1/2" Face Diam, Hickory Handle
Mi Item #05562547
MFR #81-112G BRASS HAMMER 2# W/HICKORY HANDLE

Mfr description
81-112G BRASS HAMMER 2# W/HICKORY HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.98/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Head Weight
    2 lbs, 32 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    13 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Hickory
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)