Motion
82250 GEARWRENCH 8 OZ HAMMER

APEX (BRAND)
82250 GEARWRENCH 8 OZ HAMMER

BALL PEIN HAMMER 12" 8OZ
MI ITEM #05562599
MFR #82250 GEARWRENCH 8 OZ HAMMER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
82250 GEARWRENCH 8 OZ HAMMER

BALL PEIN HAMMER 12" 8OZ
MI ITEM #05562599
MFR #82250 GEARWRENCH 8 OZ HAMMER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82250 GEARWRENCH 8 OZ HAMMER

Specifications

  • Head Weight
    8 oz
  • Overall Length
    12 in
  • Head Material
    Drop Forged Steel
  • Face Diameter
    0.906
  • Handle Length
    9-1/2 in
  • Handle Material
    Fiberglass w/Grip
  • Head Weight Range
    Less than 1 lb.
  • Hammer Type
    Ball Pein

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought