Motion
E1AA5T559C-ATEX

VERSA-MATIC
E1AA5T559C-ATEX

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 49.0 gpm Max Flow
Mi Item #05562727
MFR #E1AA5T559C-ATEX
Price$2,225.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E1AA5T559C-ATEX

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 49.0 gpm Max Flow
Mi Item #05562727
MFR #E1AA5T559C-ATEX

Mfr description
E1AA5T559C-ATEX PUMP
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air End Repair Kit
    476.V015.000
  • Air Exhaust
    1/2 NPT
  • Air Inlet
    3/8 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX Certification
  • Check Seat Material
    PTFE
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    PTFE
  • Diaphragm Series
    Tef-Matic (2-Piece)
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    49 gpm
  • O Ring Material
    PTFE
  • Standard Inlet Porting
    Female NPT (Horizontal / Center)
  • Standard Outlet Porting
    Female NPT (Horizontal / Center)
  • Suction Lift
    Dry - 15.00 ft, Wet - 31.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    V1 TF/AL KIT-1
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)