Motion
E5PP1R229C

VERSA-MATIC
E5PP1R229C

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 12.0 gpm Max Flow
Mi Item #05562924
MFR #E5PP1R229C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E5PP1R229C

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 12.0 gpm Max Flow
Mi Item #05562924
MFR #E5PP1R229C

Mfr description
E5PP1R229C E5 POLY PUMP W/ NE/BN/BN
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Air End Repair Kit
    476.V007.000
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    3/8 NPT
  • Ball Material
    Nitrile
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Nitrile
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    Neoprene
  • Diaphragm Series
    Rugged
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    12 gpm
  • O Ring Material
    Nitrile
  • Standard Inlet Porting
    Female NPT (Horizontal / Center)
  • Standard Outlet Porting
    Female NPT (Vertical)
  • Suction Lift
    Dry - 20.00 ft, Wet - 25.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    E5P NE/BN KIT
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)