Motion
KD114AF

MCR SAFETY
KD114AF

Safety Glasse - UV Protection, Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05563337
MFR #KD114AF
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD114AF

Safety Glasse - UV Protection, Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05563337
MFR #KD114AF

Mfr description
KD114AF AMBER ANTI FOG SAFETY GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Details

  • Additional Details
    ANSI Rating: Z87.1-2025;Frame Color: Black;Temple Style: Spatula;UV Protection: 100%
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87.1, AS NZS 1337.1, EN 166
  • Comfort Features
    Adjustable temple length, Soft secure TPR nose pad
  • Description
    Amber lens safety glasses with black matte finish and adjustable temple length
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    KD114AF
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Klondike
  • Series
    Klondike (KD1)
  • Specialty Features
    Adjustable Temple Length, Full Orbital Seal, UV-AF Anti-Fog
  • Standards Met
    ANSI/ISEA Z87.1-2025, AS/NZS 1337.1, CE EN166
  • Temple Adjustment
    Adjustable Temple length
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)