Motion
20019600

MA FORD MFG
20019600

20019600
Mi Item #05563501
MFR #20019600
Price$78.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20019600

20019600
Mi Item #05563501
MFR #20019600

Mfr description
20019600 9 HI-ROC , 135DEG POINT, ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.86/each

Specifications

Dimensions

  • Drill Bit Size
    #9
  • Drill Point Angle
    135°
  • Flute Length
    3/4
  • Overall Length
    2 in
  • Shank Diameter
    .1960 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Type
    Straight Flute
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    697604203588
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Web Thin
  • Series
    200
  • Straight Or Spiral Flute
    Straight
  • Through Coolant
    No
  • UPC_NO
    697604203588
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)