Motion
57718
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 26 Pieces
Mi Item #05563539
MFR #57718
Price$263.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 26 Pieces
Mi Item #05563539
MFR #57718

Mfr description
57718 JOBBER DRILL SET WITH CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.23/each

Specifications

Dimensions

  • Length Type
    Jobber

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    HSS
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Flutes
    2
  • Number Of Pieces
    26
  • Series
    150
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)