Overview
Mfr description
82153 4" STANDARD TWIST KNOT WHEE L .014
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Full Cable Twist
- Bristle Diameter0.014 in
- Trim Length7/8 in
- Diameter4 in
- Face Width5/8 in
- Mount TypeThreaded Arbor
- Threaded Arbor Size5/8-11 in
- Max Rpm20000 rpm
- UPC_NO697940821538
- Brush Diameter4.0000 in
- Brush TypeWheel
- Filament Wire Diameter0.0140 in
- Mounting TypeThread
- Width5/8 in
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data