Motion
82283

PFERD
82283

Wheel Brush - 4 in Diam, 5/8 in Width, 20000 RPM
Mi Item #05563596
MFR #82283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82283

Wheel Brush - 4 in Diam, 5/8 in Width, 20000 RPM
Mi Item #05563596
MFR #82283

Mfr description
82283 4" STANDARD TWIST KNOT WHEE L .014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    697940822832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)