Motion
DF3500
Engineering Chain - DF3500 Series, 3500 / 2.500 x 3.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #05563851
MFR #DF3500
Price$55.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - DF3500 Series, 3500 / 2.500 x 3.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #05563851
MFR #DF3500

Mfr description
P3500 X 50 FT
  • Used in a variety of applications.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Designed for greater flexibility in horizontal and vertical movements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.19/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    3500 / 2.500 x 3.000 in
  • Overall Length
    50 ft
  • Tensile Strength
    48000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    P3500
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    DF3500
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)