Motion
EE2803NFX12

LIFT-ALL
EE2803NFX12

0
MI ITEM #05563988
MFR #EE2803NFX12
Your Price$92.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2803NFX12

0
MI ITEM #05563988
MFR #EE2803NFX12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$92.68/each(List $95.09)

Overview

Mfr description
EE2803NFX12 NLYON SLING 3X12
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886127817
  • UPC_NO
    697886127817
  • Basket Capacity 90
    17600 lbs
  • Choker Capacity
    7040 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    8800 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    12 ft
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
  • Weight
    4.74 lbs
  • Width
    3 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought