Specifications
Details
- ColorRed, Black Handle
- Electrical Equipment TypeCircuit Breaker
- MaterialSteel/Plastic
- Max Number Of Padlocks1
- Standards MetOSHA 1910.147
- UPC_NO71649096136
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)