Motion
66252843587

NORTON ABRASIVES
66252843587

Gemini® Right Cut Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 7/8 in, 25 Per Pack
Mi Item #05564041
MFR #66252843587
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843587

Gemini® Right Cut Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 7/8 in, 25 Per Pack
Mi Item #05564041
MFR #66252843587

Mfr description
66252843587 GEMINI LONG LIFETYPE 27
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Package Quantity
    25
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)