Motion
66252843595

NORTON ABRASIVES
66252843595

Gemini Depressed Center Wheel - 24 Grit, 12225 rpm
MI ITEM #05564042
MFR #66252843595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843595

Gemini Depressed Center Wheel - 24 Grit, 12225 rpm
MI ITEM #05564042
MFR #66252843595

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252843595 GEMINI MINI DISCTYPE 27
  • Premium aluminum oxide for consistent performance at a competitive price
  • Designed only for cut-off applications where a fast cut and minimum material loss are desired
  • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • Excellent blend of performance and price
  • Designed for quick cutting on right angle grinders with proper flanges
  • With quick change hub for tool free wheel changes to increase productivity

Specifications

  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Max Rpm
    12225 rpm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought